PANEL GRIP (UP TO 120KG)-(0-60MM) (0 - 2-1/2'') 2PCS
715.6745
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
For Transporting Work Pieces and Panels that are difficult to grip
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:59 PM.
Product Details
| Attribute | Value |
|---|---|
| Clamping Width (mm) | 0 - 65 mm |
| Length | 240 mm |
| EAN | 4011231746137 |
Features
| The fork shape design allows the clamping jaws to be pushed from the side and from the front into the piece being supported. |
| Jaws made from high-quality plastic with vulcanised rubber coating |
| Extremely secure grip and long service life |
| Clear rubber coating prevents colour from the jaws marking the workpiece |
| Ergonomically designed handle |
| Effortless work |
| Load-bearing strength per handle: approx. 120 kg. |
Applications
| Suitable for transporting particle boards, wood panels, sheet metal, glass, furniture, fixture elements. |
Customers Also Viewed
Review(s)
2021-02-15
aucun systeme pour déclencher la prise